10W A19 LED Lamp, 27K

Item #: 1570797

Cat #: L60A19D2527KCQ

UPC: 762148188070

Sign In or Register to view pricing and more.
Documents & Guides
Tcp L60A19D2527Kcq T-20/24 10W A19; 120V; 800Lm; 2700K; 90Cri; 60W Equiv; Dimmmable Cq (California Qualified)

Overview

Tcp L60A19D2527Kcq T-20/24 10W A19; 120V; 800Lm; 2700K; 90Cri; 60W Equiv; Dimmmable Cq (California Qualified)
Also known as: 762148188070, L60A19D2527KCQ

Specifications

Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 92
Lumens: 800
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)