LED Floodlight, 2-Head, 20 Watt, 120-277V, White

Item #: 1570215

Cat #: FTS20CW

UPC: 080083810451

Sign In or Register to view pricing and more.
LED Floodlight, Twin Head, 20 Watt, 120-277 Volt, Adjustable CCT, White, with Bluetooth Mesh Connectivity

Overview

LED Floodlight, Twin Head, 20 Watt, 120-277 Volt, Adjustable CCT, White, with Bluetooth Mesh Connectivity
The HALO Home smart LED floodlight incorporates Bluetooth® Mesh technology into a durable, twin head design for an advanced outdoor lighting solution built for high performance. Featuring a multitude of configurable settings including grouping, scheduling, dimming and white color tuning, the FTS20C does not require a hub and can be wirelessly controlled directly from any compatible smart device utilizing the Halo Home app, or any Halo Home wireless switch or dimmer. 
Also known as: 080083810451, FTS20CW

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20
Mounting: Surface
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 2034
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Surface
Light Technology: LED
Lumens: 2034
Wattage: 20
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)