23W Square Diecast CCT Motion Floodlight, Twin, Bronze

Item #: 1569649

Cat #: MST203T27B

UPC: 080083810246

Sign In or Register to view pricing and more.
Documents & Guides
Square Diecast CCT Motion Floodlight Series, 23 Watt, 120V, 2034 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Wall / Eave Mount, Bronze

Overview

Square Diecast CCT Motion Floodlight Series, 23 Watt, 120V, 2034 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Wall / Eave Mount, Bronze
These floodlights are engineered with the latest LEDs, drivers and optics to meet any safety and security outdoor lighting needs. This broad line of security floods offers multiple controls solutions for maximum energy savings and adjustable, tilt-able floodlight heads for security area coverage. The Selectable CCT function allows the installer to choose a color temperature that will visually enhance the surrounding application. Available in Bronze (B) or White (W) finishes.
Also known as: 080083810246, MST203T27B

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Wattage: 23
Type: LED, Floodlight
Color: Bronze
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Type: LED, Floodlight
Wattage: 23
Color: Bronze

Customer Reviews

No reviews for this product
(0)