2-Channel Analog Input; 4 - 20 mA; Differential Input; NAMUR NE 43; Extreme

Item #: 1568338

Cat #: 60274297

UPC: 055143353629

Sign In or Register to view pricing and more.
Documents & Guides
2-Channel Analog Input; 4 - 20 mA; Differential Input; NAMUR NE 43; Extreme, 750-492/040-001 2AI2-4-WIRE DIFF

Overview

2-Channel Analog Input; 4 - 20 mA; Differential Input; NAMUR NE 43; Extreme, 750-492/040-001 2AI2-4-WIRE DIFF
The Analog Input Module 750-492/040-001 (2AI 4-20mA Diff NE43 XTR) processes differential signals with the norm value of 3.8 mA ... 20.5 mA. The I/O module has 2 input channels for differential signals. The sensors may be received via the CAGE CLAMP® connectors +AI 1 and −AI 1 or +AI 2 and −AI 2. The shield connection is fed directly to the carrier rail and contact is made automatically by snapping the module onto the rail.
Also known as: 055143353629, 60274297

Specifications

Type: Analog Input, I/O Module
Mounting: DIN Rail
Amps Range: 0.004 - 0.020
Type: Analog Input, I/O Module
Amps Range: 0.004 - 0.020
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)