StrongHold Cable Tie, 14.49" Long, Nylon, Weather Resistant Black, 250/PK

Item #: 1568327

Cat #: S14-120-TL0

UPC: 613056340671

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold Cable Tie, 14.49 Inch Long (368mm), Lt-Heavy, Nylon, Weather Resistant Black, Package 250

Overview

StrongHold Cable Tie, 14.49 Inch Long (368mm), Lt-Heavy, Nylon, Weather Resistant Black, Package 250
The S14-120-TL0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Light-heavy, 14.49” (368mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packs of 250.
Also known as: 613056340671, S14-120-TL0

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.490 in
Type: Weather Resistant
Size: Light-Heavy
Family / Style: StrongHold™
Product Thickness: 0.063 in
Diameter Range: 4.020 in
Width: 0.030 in
Color: Black
Material: Nylon
Type: Weather Resistant
Family / Style: StrongHold™
Diameter Range: 4.020 in
Weight Capacity: 120 lbs
Length: 14.490 in
Size: Light-Heavy
Product Thickness: 0.063 in
Width: 0.030 in

Customer Reviews

No reviews for this product
(0)