LED High Bay, 4', 198 Watt, 30000 Lumen, 5000K, 120-277V
Item #: 1567757
Cat #: PEL4-50MV-FPW-EU-ELL40
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED High Bay, 4 Foot, 198 Watt, 30000 Lumen, 5000K, 80 CRI, 120-277 Volt, Wide Distribution, 10 Watt Emergency Battery Pack
Overview
LED High Bay, 4 Foot, 198 Watt, 30000 Lumen, 5000K, 80 CRI, 120-277 Volt, Wide Distribution, 10 Watt Emergency Battery Pack
Peloton High Performance High Bay (PEL), next generation of LED High Bays, offers extensive lumen packages, Best in Class efficacy and long life for low total cost of ownership and integrated NX Distributed Intelligence lighting control options.
Also known as: PEL4-50MV-FPW-EU-ELL40
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 30000 |
Type: | Emergency Backup |
Light Technology: | LED |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Type: | Emergency Backup |
Dimmable: | No |
Lumens: | 30000 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)