Plug 30A120/208V3PH4P5W Lkg FlatCable GY

Item #: 1566518

Cat #: AHL2130PF

UPC: 032664738722

Documents & Guides
Eaton locking plug, Flat cable, #16-8 AWG, 30A, Industrial, 120/208V, Back wiring, Black, white, Ultra grip, L21-30, Four-pole, Five-wire, Nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton locking plug, Flat cable, #16-8 AWG, 30A, Industrial, 120/208V, Back wiring, Black, white, Ultra grip, L21-30, Four-pole, Five-wire, Nylon
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Also known as: 032664738722, AHL2130PF

Specifications

Phase: 3
Color: Gray, Black, White
Amps: 30
Material: Nylon
Type: Flat Cable
NEMA Configuration: L21-30P
Phase: 3
Amps: 30
Type: Flat Cable
Color: Gray, Black, White
Material: Nylon
NEMA Configuration: L21-30P

Customer Reviews

No reviews for this product
(0)