1
more
PVC Electrical Tape, 0.75"/66', Violet
Item #: 1566485
Cat #: ST35-075-66VI
UPC: 613056732384
Sign In or Register to view pricing and more.
Documents & Guides
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Violet
Overview
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Violet
StrongHold ™ ST35-075-66VI Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is violet in color and comes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F) and can be used as protective jacketing.
Also known as: 613056732384, ST35-075-66VI
Specifications
Length: | 66 ft |
Width: | 3/4 in |
Color: | Violet |
Length: | 66 ft |
Color: | Violet |
Width: | 3/4 in |
Customer Reviews
No reviews for this product
(0)