Type MV-105 Power Cable, 1/0 AWG, 1 Conductor, 15kV, Shielded

Item #: 1566422

Cat #: 115-23-3230

UPC:

Documents & Guides
Type MV-105 Power Cable, 1/0 AWG, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type MV-105 Power Cable, 1/0 AWG, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level
Okoguard Is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) base, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics
Also known as: 115-23-3230

Specifications

Volts AC: 15kV
Material: Copper
Color: Black
Gauge: 1/0 AWG
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Color: Black
Conductors: 1
Material: Copper
Gauge: 1/0 AWG
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)