![Vandalproof Canopy 52W Warm LED 120-277V W/ Flat Lens Bronze Vandalproof Canopy 52W Warm LED 120-277V W/ Flat Lens Bronze](https://rexel-cdn.com/products/rab-vanled52yf.jpg?i=5C158057-0045-4947-BD2C-631493531B0E&f=420)
Vandalproof Canopy 52W Warm LED 120-277V W/ Flat Lens Bronze
Item #: 1565966
Cat #: VANLED52YF
UPC: 019813268422
Sign In or Register to view pricing and more.
VANDALPROOF CANOPY 52W WARM LED 120-277V W/ FLAT LENS BRONZE
Overview
VANDALPROOF CANOPY 52W WARM LED 120-277V W/ FLAT LENS BRONZE
Also known as: 019813268422, VANLED52YF
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 52 |
Color Rendering Index (CRI): | 74 |
Color: | Bronze |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 74 |
Wattage: | 52 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)