ARL NMSC9038BL 3/8" 90 SCREW ON NM

Item #: 1565875

Cat #: NMSC9038BL

UPC: 018997338051

Sign In or Register to view pricing and more.
Documents & Guides
Non Metallic 90 degree screw on straight liquid tight connector for liquid tight conduit type B only. Trade Size 3/8". Color Black.

Overview

Non Metallic 90 degree screw on straight liquid tight connector for liquid tight conduit type B only. Trade Size 3/8". Color Black.
Arlington’s one-piece non-metallic straight and 90° screw-on connectors are now available in 1" trade sizes. Designed for use on non-metallic, liquid-tight conduit, Type B and flexible non-metallic tubing, installation is fast and easy. These connectors screw on to conduit by hand, with no tools required. The job looks great too. The outer body on NMSC series connectors overlaps the conduit, hiding the ugly cut ends when it’s screwed on. When fully tightened the internal taper squeezes onto the conduit forming a reliable liquid-tight seal. Plus, you can unscrew the connector a full turn and still have a Listed liquid-tight installation.
Also known as: 018997338051, NMSC9038BL

Specifications

Material: Plastic
Material: Plastic

Customer Reviews

No reviews for this product
(0)