ARL NMSC100BL 1" BLACK SCREW-ON STR

Item #: 1565873

Cat #: NMSC100BL

UPC: 018997227003

Sign In or Register to view pricing and more.
Documents & Guides
ARL NMSC100BL 1" BLACK SCREW-

Overview

ARL NMSC100BL 1" BLACK SCREW-
Arlington’s one-piece non-metallic straight and 90° screw-on connectors are now available in 1" trade sizes. Designed for use on non-metallic, liquid-tight conduit, Type B and flexible non-metallic tubing, installation is fast and easy. These connectors screw on to conduit by hand, with no tools required. The job looks great too. The outer body on NMSC series connectors overlaps the conduit, hiding the ugly cut ends when it’s screwed on. When fully tightened the internal taper squeezes onto the conduit forming a reliable liquid-tight seal. Plus, you can unscrew the connector a full turn and still have a Listed liquid-tight installation.
Also known as: 018997227003, NMSC100BL

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)