1" Bl Pvc Lt 45deg Con

Item #: 1565863

Cat #: NMLT45100BL

UPC: 018997061225

Sign In or Register to view pricing and more.
Documents & Guides
Arl Nmlt45100bl 1" Bl Pvc Lt

Overview

Arl Nmlt45100bl 1" Bl Pvc Lt
Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 1" Trade Size. Color Black.
Also known as: 018997061225, NMLT45100BL

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)