Recessed Cover Kit For 5.5 Inch Concrete Floor Box, Bronze
Item #: 1565717
Cat #: FLBC5540AB
UPC: 018997211651
Sign In or Register to view pricing and more.
Documents & Guides
Two Low Voltage Openings. Ultra-Thin Stamped Steel Antique Brass Plated Flange Cover, Flush-To-Floor In-Use And Blank Cover, Installed UL Listed 20A Tamper-Resistant Decorator-Style Receptacle, Includes: (1) Slotted Cover, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (2) Low Voltage Dividers, (1) Leveling Ring Assembly, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle & (3) #8-32 x 5/8" Long Screws
Overview
Two Low Voltage Openings. Ultra-Thin Stamped Steel Antique Brass Plated Flange Cover, Flush-To-Floor In-Use And Blank Cover, Installed UL Listed 20A Tamper-Resistant Decorator-Style Receptacle, Includes: (1) Slotted Cover, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (2) Low Voltage Dividers, (1) Leveling Ring Assembly, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle & (3) #8-32 x 5/8" Long Screws
Here’s the solution for cost-savings and easy, flush installation of a receptacle and low voltage ports in a new concrete floor... Arlington’s 5.5" FLOOR BOX and RECESSED COVER KITS.
Also known as: 018997211651, FLBC5540AB
Specifications
Color: | Antique Bronze |
Color: | Antique Bronze |
Customer Reviews
No reviews for this product
(0)