Wire Grabber Kit with Toggles, Length: 15', Weight Capacity: 75lb

Item #: 1565520

Cat #: DWY2T0815

UPC: 01899711315

Sign In or Register to view pricing and more.
Wire Grabber Kit; "Y" with Toggles. Wire Length: 15'. Weight Capacity: 75lb. 2-Pack

Overview

Wire Grabber Kit; "Y" with Toggles. Wire Length: 15'. Weight Capacity: 75lb. 2-Pack
Also known as: 01899711315, DWY2T0815

Specifications

Length: 15 ft
Length: 15 ft

Customer Reviews

No reviews for this product
(0)