POWER OR LV BLK BOX W/BUILT-IN BASE
Item #: 1565482
Cat #: 8161BPBL
UPC: 018997127853
Sign In or Register to view pricing and more.
No associated products found.
Overview
Security Camera Mounting Box (Pipe-Mount)
Arlington’s new POLE-MOUNT Box features an integral mounting bracket. Now you can install a camera, or other electrical accessory anywhere you need to on a rigid pipe 3" to 6" in diameter. Fast and easy to install, the new 8161PM box attaches to a round metallic or non-metallic pole with hose clamps. 8161series boxes offer flexible solutions to mounting security cameras, detectors, electrical accessories or fixtures outdoors! These non-metallic boxes hold up to 50 lbs in most applications; 10 lbs on a wall. They have positionable threaded openings so you can install a camera (etc) where you need it now; then install additional cameras later. You can install a power or low voltage camera (with mounting holes wider than 4.5" apart) right on the box and mount it in a variety of ways to a wall or ceiling. In addition to the new POLE-MOUNT Box
Also known as: 018997127853, 8161BPBL
Specifications
Color: | Black |
Material: | Plastic |
Color: | Black |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)