Pressure Switch, Fixed Differential, NEMA 4/4X/13, 3-150 PSI Range, 10A

Item #: 156418

Cat #: 9012GDW5

UPC: 78590102501

Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 475 PSI Maximum Allowable Pressure, 3 - 150 PSI Range, 10 Amp, 480 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 475 PSI Maximum Allowable Pressure, 3 - 150 PSI Range, 10 Amp, 480 Volt AC
Also known as: 78590102501, 9012GDW5

Specifications

Range: 6 PSI, 3 - 150 PSI, 475 PSI
Type: Hazardous Location, Pressure Switch
Volts DC: 250
Volts AC: 480
Amps: 10
Mounting: Conduit
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Range: 6 PSI, 3 - 150 PSI, 475 PSI
Volts DC: 250
Amps: 10
Standards: California Proposition 65
Type: Hazardous Location, Pressure Switch
Volts AC: 480
Mounting: Conduit
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)