Polycarbonate Refractor for 100W/150W UFO Highbay

Item #: 1564062

Cat #: UFOHIBA1A/PC1/T5

UPC: 046135614286

Documents & Guides
UFO High Bay 1A Optic, Polycarbonate Refractor for 100 Watt and 150 Watt Highbay, Type V Distribution, 1 per SKU, 10 per Case *Sylvania Part # 61428* ***Refractor Only, Fixture Sold Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

UFO High Bay 1A Optic, Polycarbonate Refractor for 100 Watt and 150 Watt Highbay, Type V Distribution, 1 per SKU, 10 per Case *Sylvania Part # 61428* ***Refractor Only, Fixture Sold Separately***
Also known as: 046135614286, UFOHIBA1A/PC1/T5

Specifications

Type: High Bay Reflector
Material: Polycarbonate
Light Technology: LED
Diameter: 16.100 in
Height: 6.700 in
Type: High Bay Reflector
Light Technology: LED
Height: 6.700 in
Material: Polycarbonate
Diameter: 16.100 in

Customer Reviews

No reviews for this product
(0)