This product has been discontinued.
LED 8' Strip Fixture, 3500K, 6000 Lumen, 120-277V
Item #: 1563303
Cat #: FSS860L835-UNV-DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FluxStream LED 8 Foot Strip Fixture, 3500K, 6000 Lumen, 120-277 Volt, 0-10V Dimming
Overview
FluxStream LED 8 Foot Strip Fixture, 3500K, 6000 Lumen, 120-277 Volt, 0-10V Dimming
Also known as: FSS860L835-UNV-DIM
Specifications
Volts AC: | 120, 277, 240, 208 |
Length: | 8 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120, 277, 240, 208 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Length: | 8 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)