![4" LED Retrofit Downlight, White 4" LED Retrofit Downlight, White](https://rexel-cdn.com/products/hallt460wh6950.jpg?i=9263703E-5D11-4607-B8A1-A27DB54F0F4F&f=420)
4" LED Retrofit Downlight, White
Item #: 1563130
Cat #: LT460WH6950
UPC: 080083762590
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Retrofit Baffle-Trim LED Module, 7.5-8 Watt, 120V, 90CRI, 5000K, White
Overview
4 Inch Retrofit Baffle-Trim LED Module, 7.5-8 Watt, 120V, 90CRI, 5000K, White
Also known as: 080083762590, LT460WH6950
Specifications
Size: | 4 in |
Color Temperature: | 5000 (Bright White) |
Type: | Retrofit |
Volts AC: | 120 |
Color: | White |
Wattage: | 8, 7.500 |
Diameter: | 4 in |
Light Technology: | LED |
Size: | 4 in |
Type: | Retrofit |
Color: | White |
Diameter: | 4 in |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Wattage: | 8, 7.500 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)