![90° Internal Elbow / 2400 Series, Steel, Ivory 90° Internal Elbow / 2400 Series, Steel, Ivory](https://rexel-cdn.com/products/image.jpg?i=EF08024F-BFC7-4514-8F5F-987C99A3642A&f=420)
90° Internal Elbow / 2400 Series, Steel, Ivory
Item #: 15624
Cat #: V2417M
UPC: 786776170498
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Internal Elbow, 2400 Series. Size: 1-3/4" Width, 1-29/32" Height. Ivory.
Overview
Steel, Internal Elbow, 2400 Series. Size: 1-3/4" Width, 1-29/32" Height. Ivory.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776170498, V2417M
Specifications
Color: | Ivory |
Material: | Steel |
Color: | Ivory |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)