LED Strip, 4', 31 Watt, 4000 Lumen, 4000K, 120-277V

Item #: 1562091

Cat #: FSI440L840-UNV-DIM

UPC: 784197245542

Documents & Guides
LED Industrial Strip, 4 Foot, 31 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming,
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Industrial Strip, 4 Foot, 31 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming,
Day-Brite / CFI FluxStream LED industrial is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with unparalleled energy efficiency.
Also known as: 784197245542, FSI440L840-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 31
Lumens: 4000
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Wattage: 31
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)