TS BKSP MNT W/ 15A REC USB AL

Item #: 1561361

Cat #: TSAM1F0AL1U

UPC: 786776183610

Sign In or Register to view pricing and more.
Unit is 13" [330.2 mm] and has one 15A gray duplex with adapter for Ortronics TracJack & Series II or Wiremold open system. Does not have communication opening. NOTE: Accommodates surface thicknesses from 0.7" to 1.9" [18mm to 48mm].

Overview

Unit is 13" [330.2 mm] and has one 15A gray duplex with adapter for Ortronics TracJack & Series II or Wiremold open system. Does not have communication opening. NOTE: Accommodates surface thicknesses from 0.7" to 1.9" [18mm to 48mm].
Also known as: 786776183610, TSAM1F0AL1U

Specifications

Type: Aluminum
Material: Aluminum
Type: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)