
Angled Back Box for 20/30A Pin & Sleeve Receptacle, 1" Hub, Aluminum
Item #: 15612
Cat #: BB2030N
UPC: 783585390871
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Accessory, Back Box, For 20a And 30a, 1" Npt Hub, Angled, Mounting Screws Included, Gray Non-metallic
Overview
Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Accessory, Back Box, For 20a And 30a, 1" Npt Hub, Angled, Mounting Screws Included, Gray Non-metallic
The Hubbell HUBBB2030N 15° angle non-metallic back box is for 20A and 30A Watertight Safety-Shroud Twist-Lock Receptacles and Inlets.
Also known as: 783585390871, BB2030N
Specifications
Size: | 1 in |
Type: | Back Box, Accessories |
Color: | Gray |
Amps: | 20, 30 |
Size: | 1 in |
Color: | Gray |
Type: | Back Box, Accessories |
Amps: | 20, 30 |
Customer Reviews
No reviews for this product
(0)