
35W A25 LED Lamp, 40K
Item #: 1559997
Cat #: KT-LED35A25-O-E26-840
UPC: 843654122892
Documents & Guides
LED Lamp, 35 Watt, 4780 Lumen, A25, Medium Base, 4000K, 120-277 Volt, Non-Dimmable
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BAF-6 Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
Item #: 80830
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
LED Lamp, 35 Watt, 4780 Lumen, A25, Medium Base, 4000K, 120-277 Volt, Non-Dimmable
Also known as: 843654122892, KT-LED35A25-O-E26-840
Specifications
Wattage: | 35 |
Shape: | A25 (Arbitrary) |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120, 277 |
Type: | Lamp |
Light Technology: | LED |
Lumens: | 4780 |
Wattage: | 35 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120, 277 |
Light Technology: | LED |
Shape: | A25 (Arbitrary) |
Base: | Medium Screw (E26) |
Type: | Lamp |
Lumens: | 4780 |
Customer Reviews
No reviews for this product
(0)