FLEXFLOOD 300W 4K 6HX4V SLP-FIT BZ

Item #: 1559654

Cat #: FXLED300SFNB64

UPC: 019813251721

Sign In or Register to view pricing and more.
Documents & Guides
FLEXFLOOD 300W 4K 6HX4V SLP-FIT BZ

Overview

FLEXFLOOD 300W 4K 6HX4V SLP-FIT BZ
Also known as: 019813251721, FXLED300SFNB64

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 300
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 43476
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 300
Color: Bronze
Lumens: 43476

Customer Reviews

No reviews for this product
(0)