
M18 FUEL™ Angler™ 240' Steel Pulling Fish Tape Kit
Item #: 1559639
Cat #: 2873B-22
UPC: 045242559848
Documents & Guides
Power to Pull 200' through 360° Bends Faster, AUTO-RUN™ Powered Feed & Retract for Reduced Muscle Effort, Anti-Binding Drum Design Delivers Easiest Payout and Wind-Up
Sign In or Register to view pricing and more.
Overview
Power to Pull 200' through 360° Bends Faster, AUTO-RUN™ Powered Feed & Retract for Reduced Muscle Effort, Anti-Binding Drum Design Delivers Easiest Payout and Wind-Up
The Milwaukee® M18 FUEL™ ANGLER™ 240 Ft. steel pulling fish tape kit is part of the world's first battery powered fish tape solution. The fish tape wire puller's AUTO-RUN™ powered feed and retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the drum for a cleaner jobsite. The electric fish tape wire puller features a POWERSTATE™ brushless motor that provides the ability to pull wire through a 200 Ft. run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The M18 FUEL™ ANGLER™ pulling fish tape powered base is powered by the M18™ REDLITHIUM™ battery pack and is compatible with 5 anti-binding steel and non-conductive drums to tackle any situation. The automatic wire puller is equipped with REDLINK Plus™ intelligence to ensure maximum performance and protection from overload. The M18 FUEL™ ANGLER™ 240 Ft. steel pulling fish tape kit includes one 120 Ft. x 1/8 in. steel pulling fish tape drum, two M18™ REDLITHIUM™ CP2.0 batteries, and one M18™ & M12™ multi-voltage charger.
Also known as: 045242559848, 2873B-22, Electric fish tape
Specifications
Material: | Steel |
Length: | 240 ft |
Type: | Fish Tape |
Material: | Steel |
Type: | Fish Tape |
Length: | 240 ft |
Customer Reviews
No reviews for this product
(0)