Occupancy Sensor, Wall Mount, PIR, 180°, 277V, White

Item #: 12238

Cat #: SLSPWS1277AW

UPC: 785901684312

Documents & Guides
Occupancy Sensor, Wall Mount, PIR, 277 Volt, Coverage Area: 1000 square feet, 180 Degrees, Color: White
Sign In or Register to view pricing and more.

Overview

Occupancy Sensor, Wall Mount, PIR, 277 Volt, Coverage Area: 1000 square feet, 180 Degrees, Color: White
Also known as: 785901684312, SLSPWS1277AW

Specifications

Volts AC: 277
Type: Passive Infrared (PIR)
Color: White
Mounting: Wall
Angle: 180°
Volts AC: 277
Color: White
Angle: 180°
Type: Passive Infrared (PIR)
Mounting: Wall

Customer Reviews

No reviews for this product
(0)