![Industrial Reel, Yellow Portable Outlet Box, (2) 20A Duplex Receptacles, 45', 12/3 SJO, 125VAC Industrial Reel, Yellow Portable Outlet Box, (2) 20A Duplex Receptacles, 45', 12/3 SJO, 125VAC](https://rexel-cdn.com/products/wbphbli45123r20prodimage1200.jpg?i=AF603B42-E28D-4671-891C-803C53C6B6A4&f=420)
Industrial Reel, Yellow Portable Outlet Box, (2) 20A Duplex Receptacles, 45', 12/3 SJO, 125VAC
Item #: 1559049
Cat #: HBLI45123R220
UPC: 783585669229
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Reel, White, with Yellow Portable Outlet Box and (2) 20 Amp, Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC
Overview
Industrial Reel, White, with Yellow Portable Outlet Box and (2) 20 Amp, Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC
InREACH™ Industrial and Industrial Weatherproof Cord Reels - Hubbell’s newly redesigned inREACH™ Industrial and Industrial Weatherproof Cord Reels improve existing user safety and maximize efficiency by managing cord and power in a safe and organized manner, while also meeting the most demanding industrial environments needs for years with little to no maintenance. inREACH™ Industrial and Industrial Weatherproof Cord Reels are listed to UL 355 and CSA, C22.2 No. 308 with a durable, lightweight low profi le cast aluminum construction. inREACH™ Reels also feature a newly designed mounting plate that allows for a quick easy installation on any surface.
Also known as: 783585669229, HBLI45123R220
Specifications
Length: | 45 ft |
Amps: | 20 |
Color: | White, Yellow |
Volts AC: | 125 |
Type: | Retracting Cable Reel |
Length: | 45 ft |
Color: | White, Yellow |
Type: | Retracting Cable Reel |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)