LED Troffer, 2x2, 27 Watt, 3000 Lumen, 3000K, 120-277V

Item #: 1558715

Cat #: 2FGG30L830-2-D-UNV-DIM-SWZDT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x2, 27 Watt, 3000 Lumen, 3000K, 80 CRI, 120-277 Volt, Dimmable Integral Sensor, Daylighting and Occupancy, Advanced Grouping with Dwell Time

Overview

LED Troffer, 2x2, 27 Watt, 3000 Lumen, 3000K, 80 CRI, 120-277 Volt, Dimmable Integral Sensor, Daylighting and Occupancy, Advanced Grouping with Dwell Time
Day-Brite / CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.
Also known as: 2FGG30L830-2-D-UNV-DIM-SWZDT

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Wattage: 27
Length: 2 ft
Color: White
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 27
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Length: 2 ft
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)