Dual Wattage 208V Wall Heater, Bronze

Item #: 1557941

Cat #: SRA2020DSAF

UPC: 685360163055

Sign In or Register to view pricing and more.
SRA1000 Series - Architectural Small Wall Heater, 2,000/1,000W @ 208V, Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment, bar-stock Statuary Bronze grille

Overview

SRA1000 Series - Architectural Small Wall Heater, 2,000/1,000W @ 208V, Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment, bar-stock Statuary Bronze grille
Also known as: 685360163055, SRA2020DSAF

Specifications

Type: Commercial Grade
Wattage: 2000
Volts AC: 208
Color: Bronze
Mounting: Wall
Type: Commercial Grade
Volts AC: 208
Mounting: Wall
Wattage: 2000
Color: Bronze

Customer Reviews

No reviews for this product
(0)