2' LED High Bay, 212.9 Watt, 27522 Lumen, 5000K, 120-277V

Item #: 1557269

Cat #: CHB2-50MV-FA-EDU

UPC: 078531133429

Sign In or Register to view pricing and more.
Documents & Guides
2 Foot LED High Bay, 212.9 Watt, 27522 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Acrylic Lens

Overview

2 Foot LED High Bay, 212.9 Watt, 27522 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Acrylic Lens
Also known as: 078531133429, CHB2-50MV-FA-EDU

Specifications

Color Temperature: 5000 (Bright White)
Length: 2 ft
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 212.900
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Standards: California Proposition 65
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 2 ft
Light Technology: LED
Wattage: 212.900

Customer Reviews

No reviews for this product
(0)