6W A19 LED Lamp, 50K

Item #: 1556943

Cat #: L6A19N1550K

UPC: 762148069508

Sign In or Register to view pricing and more.
Documents & Guides
6W A19 LED Lamp, 50K

Overview

6W A19 LED Lamp, 50K
Also known as: 762148069508, L6A19N1550K

Specifications

Lumens: 525
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Lumens: 525
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 6

Customer Reviews

No reviews for this product
(0)