This product has been discontinued.

LED Troffer, 2x4, 39 Watt, 5334 Lumen, 3500K, 120-277V
Item #: 1556905
Cat #: SWISH2X4-39YN-D10-E2
UPC: 019813481326
Documents & Guides
LED Center Basket Troffer, 2x4, 39 Watt, 5334 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, Battery Backup, Suitable for Damp Locations
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Center Basket Troffer, 2x4, 39 Watt, 5334 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, Battery Backup, Suitable for Damp Locations
Also known as: 019813481326, SWISH2X4-39YN-D10-E2
Specifications
Mounting: | Recessed |
Wattage: | 39 |
Length: | 4 ft |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup, 0-10V Dimming |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Width: | 2 ft |
Dimmable: | Yes |
Wattage: | 39 |
Color: | White |
Type: | Emergency Backup, 0-10V Dimming |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)