Retrofit Downlight 8" RD 30W LED 35K 0-10V Dim Triac Elv White

Item #: 1555771

Cat #: DLED8R30YN

UPC: 019813426662

Documents & Guides
RETR. DOWN 8 RD 30W 35K TRIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

RETR. DOWN 8 RD 30W 35K TRIC
Also known as: 019813426662, DLED8R30YN

Specifications

Color Rendering Index (CRI): 82
Wattage: 30
Color: White
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Color: White
Wattage: 30
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)