
Portable Outlet Box, Non-Metallic, Includes 2 Duplex Cover Plates
Item #: 15555
Cat #: HBLPOB1D
UPC: 783585318110
Documents & Guides
Portable Outlet Box, Non-Metallic, Includes 2 Duplex Cover Plates, NEMA 3R When Used with Weatherproof Cover Plates, NEMA 1 When Used with Other Plates, High Visibility Yellow
Sign In or Register to view pricing and more.
Overview
Portable Outlet Box, Non-Metallic, Includes 2 Duplex Cover Plates, NEMA 3R When Used with Weatherproof Cover Plates, NEMA 1 When Used with Other Plates, High Visibility Yellow
The Hubbell HUBHBLPOB1D portable outlet box includes an impact resistant Valox® cover plate and ships with (2) Indoor Duplex Plates.
Also known as: 783585318110, HBLPOB1D
Specifications
Material: | Valox, Steel |
IP/NEMA Rating: | NEMA 1, NEMA 3R |
Gangs: | 1 |
Type: | Duplex, Portable Outlet Box |
Color: | Yellow |
Material: | Valox, Steel |
Gangs: | 1 |
Color: | Yellow |
IP/NEMA Rating: | NEMA 1, NEMA 3R |
Type: | Duplex, Portable Outlet Box |
Customer Reviews
No reviews for this product
(0)