
Plenum Control Cable, 18/3, Nonshielded, 1000'
Item #: 155506
Cat #: G121803
UPC:
Documents & Guides
Plenum Control Cable, 18/3 Stranded Bare Copper, Nonshielded, 1000 foot reel
Sign In or Register to view pricing and more.
Overview
Plenum Control Cable, 18/3 Stranded Bare Copper, Nonshielded, 1000 foot reel
A "plenum control cable" is a type of electrical cable specifically designed to be used in a building's plenum space, which is the area above ceilings or below raised floors used for air circulation in heating, ventilation, and air conditioning (HVAC) systems; it must meet stringent fire safety standards due to the potential for rapid flame spread in these areas, meaning it is coated with a fire-retardant material that produces minimal smoke and toxic fumes if it burns.
Also known as: G121803
Specifications
Gauge: | 18 AWG |
Conductors: | 3 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Shielding: | Unshielded |
Gauge: | 18 AWG |
Length: | 1000 ft |
Jacket: | Plenum |
Conductors: | 3 |
Material: | Copper |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)