LED Solar Display Light

Item #: 1554525

Cat #: RP-SDL-20W-40K-BK-G1

UPC: 844006024802

Sign In or Register to view pricing and more.
Documents & Guides
LED Solar Display Light Fixture: 20W comparable to 150W, 2000 Lumens, 4000K Color Temperature, 120° Beam Spread, IP65 Rated. Perfect for signage, billboards, advertisements and walls. **NOTE: 7.5” long arm brackets sold separately. Platt # 1719760; RP-SDL-B1L-LB-G1. Can be mounted without.

Overview

LED Solar Display Light Fixture: 20W comparable to 150W, 2000 Lumens, 4000K Color Temperature, 120° Beam Spread, IP65 Rated. Perfect for signage, billboards, advertisements and walls. **NOTE: 7.5” long arm brackets sold separately. Platt # 1719760; RP-SDL-B1L-LB-G1. Can be mounted without.
Also known as: 844006024802, RP-SDL-20W-40K-BK-G1

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Wattage: 20
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 20
Dimmable: No
Lumens: 2000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)