Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 18W

Item #: 155358

Cat #: 1001F18U

UPC: 784197545635

Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 18 Watt

Overview

Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 18 Watt
Also known as: 784197545635, 1001F18U

Specifications

Type: Non-IC, Housing
Diameter: 5 in
Type: Non-IC, Housing
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)