Mini Pendant 1Lt

Item #: 155332

Cat #: 3345NI

UPC: 783927172660

Sign In or Register to view pricing and more.
Documents & Guides
Linear and futuristic in its design, the Ansonia Collection takes simple, striking shapes to form a line of fixtures that are both delicate and ultramodern. Each piece features a clean profile with an uncluttered design suitable for any home. The Ansonia Collection embraces the classic, rich Brushed Nickel finish with such zeal that it will certainly offer a fine contrast to any dTcor. The satin-etched glass shade offers a delicate contrast in color to provide a fine ambiance in any room. This one-light mini pendant measures 5in. in diameter, has a 14in. body height, and uses 100-watt (max) bulbs.

Overview

Linear and futuristic in its design, the Ansonia Collection takes simple, striking shapes to form a line of fixtures that are both delicate and ultramodern. Each piece features a clean profile with an uncluttered design suitable for any home. The Ansonia Collection embraces the classic, rich Brushed Nickel finish with such zeal that it will certainly offer a fine contrast to any dTcor. The satin-etched glass shade offers a delicate contrast in color to provide a fine ambiance in any room. This one-light mini pendant measures 5in. in diameter, has a 14in. body height, and uses 100-watt (max) bulbs.
Linear and futuristic in its design, the Ansonia Collection takes simple, striking shapes to form a line of fixtures that are both delicate and ultramodern. Each piece features a clean profile with an uncluttered design suitable for any home. The Ansonia Collection embraces the classic, rich Brushed Nickel finish with such zeal that it will certainly offer a fine contrast to any décor. The satin-etched glass shade offers a delicate contrast in color to provide a fine ambiance in any room. This one-light mini pendant measures 5"" in diameter, has a 14"" body height, and uses 100-watt (max) bulbs.
Also known as: 783927172660, 3345NI

Specifications

Wattage: 100
Type: Mini Pendant
Wattage: 100
Type: Mini Pendant

Customer Reviews

No reviews for this product
(0)