Ring Terminal, Nylon Insulated, 18 - 14 AWG

Item #: 155202

Cat #: PN14-12R-Q

UPC: 074983120277

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 18 - 14 AWG, 1/2" Stud Size

Overview

Ring Terminal, Nylon Insulated, 18 - 14 AWG, 1/2" Stud Size
Also known as: 074983120277, PN14-12R-Q

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 18 - 14
Stud Size: 1/2 in
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Copper, Nylon
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)