Lithium-Ion Bttry Pwrd Hydraulic Crimp T

Item #: 155172

Cat #: CT-2930/L

UPC: 074983195527

Sign In or Register to view pricing and more.
Documents & Guides
Lithium-Ion Bttry Pwrd Hydraulic Crimp TDie type 14 ton crimping tool, 18V lithium-ion battery powered, 120 VAC charger, Jaw opening: 1.65" (41.9mm), Weight: 17.90 lbs. (8.1 kg) with battery, Length: 14.5" (368.3mm), Height: 16.5" (419.1mm), Width: 3.25" (82.6mm).

Overview

Lithium-Ion Bttry Pwrd Hydraulic Crimp TDie type 14 ton crimping tool, 18V lithium-ion battery powered, 120 VAC charger, Jaw opening: 1.65" (41.9mm), Weight: 17.90 lbs. (8.1 kg) with battery, Length: 14.5" (368.3mm), Height: 16.5" (419.1mm), Width: 3.25" (82.6mm).
Also known as: 074983195527, CT-2930/L

Specifications

Type: Lithium Battery
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)