50 Amp Flush Mount Receptacle, 277V, 7-50R, 2P4W, Grounding

Item #: 15514

Cat #: 9750-A

UPC: 078477820278

Documents & Guides
50 Amp, 277 Volt, NEMA 7-50R, 2P, 3W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black, 2.10" Diameter
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 277 Volt, NEMA 7-50R, 2P, 3W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black, 2.10" Diameter
50-Amp, 277 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Grounding, Black
Also known as: 078477820278, 9750-A

Specifications

Type: Grounding, Receptacle, Industrial Grade
Mounting: Flush
Volts AC: 277
Color: Black
Material: Thermoplastic
Amps: 50
NEMA Configuration: 7-50R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 277
Material: Thermoplastic
NEMA Configuration: 7-50R
Mounting: Flush
Color: Black
Amps: 50

Customer Reviews

No reviews for this product
(0)