16/4C FPLP BC SOLID N/S 300V OMNIPLEN RED ROHS FIRE AL

Item #: 1550925

Cat #: H21604

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16/4C FPLP BC SOLID N/S 300V OMNIPLEN RED ROHS FIRE AL

Overview

16/4C FPLP BC SOLID N/S 300V OMNIPLEN RED ROHS FIRE AL
Also known as: H21604

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)