EQ CB ENCL MB 2S/2C 1P3W 200A CU N3R

Item #: 155053

Cat #: W0202MB1200CU

UPC: 783643362925

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Specialty Load Centers CB Enclosures. Load Centers Type 1Application Residential V. Rating 120/240V A. Rating 200A Phase 1PH Load Regulation 200A Wiring Conf 3w Bus Rating 200A Interrupt Rating 22000AIC

Overview

Siemens Low Voltage Residential Specialty Load Centers CB Enclosures. Load Centers Type 1Application Residential V. Rating 120/240V A. Rating 200A Phase 1PH Load Regulation 200A Wiring Conf 3w Bus Rating 200A Interrupt Rating 22000AIC
Also known as: 783643362925, W0202MB1200CU

Specifications

Amps: 200
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Interrupt Rating AC: 22 kA
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)