LED Linear High Bay, 105 Watt, 13500 Lumen, 5000K, 120-277V

Item #: 1550300

Cat #: HB10500150

UPC: 819816020139

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 105 Watt, 120-277V, CRI: 80, Lumens: 13,500, Color Temperature: 5000K, 2 Top Hangers, 5' Jack Chains, Hub Mount Kit For 3/4 Conduit/Stem Mount, 6' Pre-Wired Cord. Damp location rated, 0-10V smooth no flicker dimming, Operating temperature: -4° to 122°F.

Overview

LED High Bay, 105 Watt, 120-277V, CRI: 80, Lumens: 13,500, Color Temperature: 5000K, 2 Top Hangers, 5' Jack Chains, Hub Mount Kit For 3/4 Conduit/Stem Mount, 6' Pre-Wired Cord. Damp location rated, 0-10V smooth no flicker dimming, Operating temperature: -4° to 122°F.
The HB by TCP LED High Bay family is a versatile solution for endless applications. With an all metal frame, and included mounting hardware, the HB by TCP is quick to install and will provide a long lasting durable light source for years to come.
Also known as: 819816020139, HB10500150

Specifications

Wattage: 105
Lumens: 13500
Volts AC: 120, 277
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 105
Volts AC: 120, 277
Light Technology: LED
Lumens: 13500
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)