Heavy Duty Strip, 3', 120V

Item #: 155

Cat #: CH3-130-L120

UPC: 078531840242

Documents & Guides
Heavy Duty Strip, Narrow Channel, 3 ft, 1 Lamp, 30 Watt, T12, 120 Volt, Low Power Factor
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heavy Duty Strip, Narrow Channel, 3 ft, 1 Lamp, 30 Watt, T12, 120 Volt, Low Power Factor
Also known as: 078531840242, CH3-130-L120

Specifications

Volts AC: 120
Length: 3 ft
Wattage: 30
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC: 120
Wattage: 30
Light Technology: Fluorescent
Length: 3 ft
Type: 1-Lamp

Customer Reviews

No reviews for this product
(0)