This product has been discontinued.
LED Solar Bollard Fixture, 2 Watt, 266 Lumen, 4000K
Item #: 1549593
Cat #: RP-SBL-2W-40K-BK-G1
UPC: 844006024659
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Solar Bollard Fixture, 2 Watt, 266 Lumen, 4000K
Overview
LED Solar Bollard Fixture, 2 Watt, 266 Lumen, 4000K
Also known as: 844006024659, RP-SBL-2W-40K-BK-G1
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 260 |
Wattage: | 2 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 2 |
Lumens: | 260 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)