5-Light Chandelier, Brushed Nickel Finish

Item #: 1547300

Cat #: P400043-009

UPC: 785247207794

Sign In or Register to view pricing and more.
5-Light Chandelier, Steel, Etched Opal Glass Shades, Brushed Nickel Finish, 120 Volt, 100 Watt, 25 Inch Diameter, 30 Inch Height

Overview

5-Light Chandelier, Steel, Etched Opal Glass Shades, Brushed Nickel Finish, 120 Volt, 100 Watt, 25 Inch Diameter, 30 Inch Height
The Leap collection features sweeping arcs that frame tapered etched shades. Glass shades are slightly larger in scale to complement contemporary design trends. The five-light chandelier is finished in Brushed Nickel.
Also known as: 785247207794, P400043-009

Specifications

Diameter: 25 in
Wattage: 100
Volts AC: 120
Height: 30 in
Material: Glass, Steel
Standards: California Proposition 65
Finish: Brushed Nickel
Diameter: 25 in
Volts AC: 120
Material: Glass, Steel
Finish: Brushed Nickel
Wattage: 100
Height: 30 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)