LED Fixture, 5.5" Diameter. 10 Watt, 600 Lumen, Selectable CCT
Item #: 1547185
Cat #: RL591-600L-DIMTR-120-30K/40K/50K-90-WH
UPC: 848070091470
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Fixture, Slim, Surface Mount, Round, 5.5 Inch Diameter, 10 Watt, 600 Lumen, Selectable CCT: 30K/40K/50K, 120 Volt, White, Dimmable
Overview
LED Fixture, Slim, Surface Mount, Round, 5.5 Inch Diameter, 10 Watt, 600 Lumen, Selectable CCT: 30K/40K/50K, 120 Volt, White, Dimmable
The Elite LED Module system is much more than just a simple LED retrofit. The Elite LED system is a highly engineered work of design and optical science which produces up to 1500 lumens. Our meticulously crafted optics gather the light scattered by the LED chip and shape it into a functional beam with uniform light distribution.
Also known as: 848070091470, RL591-600L-DIMTR-120-30K/40K/50K-90-WH
Specifications
Lumens: | 600 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
Wattage: | 10 |
Volts AC: | 120 |
Diameter: | 5 1/2 in |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 600 |
Wattage: | 10 |
Diameter: | 5 1/2 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)